Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 3/16 in Bore, PK10
Mfr # AA309-B
Zoro # G503672725
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA309-B
- Zoro # G503672725
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Bore Diameter | 3/16 in |
Overall Length | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Bronze |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- NTN Tapered Roller Bearing Cones (25577)
- SPEEDAIRE Hose Mender, 3/8 In. ID, Brass (5A250)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- Oilite Plain Bearings