Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 30 mm Bore, PK2
Mfr # AAM3040-50B
Zoro # G203672032
product price: $75.19
/pk 2, $37.60/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 40 mm
- Length 50 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM3040-50B
- Zoro # G203672032
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 40 mm |
Length | 50 mm |
Inside Diameter | 30 mm |
Outside Diameter | 40 mm |
Overall Length | 50 mm |
Bore Diameter | 30 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 49,938 lb/sq in-fpm |
Agency Compliance | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 30 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 40 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HASD1CL)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410111000)
- SPEEDAIRE Regulator Valve Assembly, Compact (114X51)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-186)
- Oilite Plain Bearings