Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 28 mm Bore, PK5
Mfr # AAM2833-22B
Zoro # G203671868
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM2833-22B
- Zoro # G203671868
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 28 mm |
Outside Diameter | 33 mm |
Overall Length | 22 mm |
Bore Diameter | 28 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 28 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 33 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1210 X 1 1/4-KW Taper Lock Bushing (1210 X1-1/4 KW1/4 X1/8)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 24" Stroke (WWCL2024-S)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- Oilite Sleeve Bearings