Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 25 mm Bore, PK5
Mfr # AAM2532-25B
Zoro # G003672010
product price: $68.85
/pk 5, $13.77/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- System of Measurement Metric
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM2532-25B
- Zoro # G003672010
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 32 mm |
Inside Diameter | 25 mm |
Bore Diameter | 25 mm |
Overall Length | 25 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 32 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT (1/2 FC410 48)
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- GATES 762 mm Outside Length, 13 mm Top Width, 1 Ribs (4L300K)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/4, PK3 (EF121620)
- Oilite Plain Bearings