Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 25 mm Bore, PK5
Mfr # AAM2530-20B
Zoro # G803672340
product price: $43.39
/pk 5, $8.68/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM2530-20B
- Zoro # G803672340
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 30 mm |
Inside Diameter | 25 mm |
Overall Length | 20 mm |
Bore Diameter | 25 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 30 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (A32/4L340)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK1)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE7.5-18-213JP, TEFC, Rigid-C, 3 PH, 213JP, 7.5 HP, 1800 RPM (PEWWE7.5-18-213JP)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-23)
- Oilite Sleeve Bearings