Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 20 mm Bore, PK5
Mfr # AAM2025-30B
Zoro # G803672685
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Metric
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM2025-30B
- Zoro # G803672685
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 20 mm |
Outside Diameter | 25 mm |
Bore Diameter | 20 mm |
Overall Length | 30 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Metric |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 25 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6214 2RSR)
- PIX PIX, B113, V-Belt 5/8 X 116 (B113)
- DYNABRADE Bearing (02695)
- CLIMAX METAL PRODUCTS C-112-DT Set Screw Collar (C-112-DT)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-238)
- Oilite Sleeve Bearings