Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 20 mm Bore, PK10
Mfr # AAM2024-16B
Zoro # G503672831
product price: $70.09
/pk 10, $7.01/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM2024-16B
- Zoro # G503672831
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 24 mm |
Inside Diameter | 20 mm |
Bore Diameter | 20 mm |
Overall Length | 16 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 24 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R95)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- GUARDAIR Flexible Metal Inlet Extension, 18 In. (1448F018)
- FESTO Semi-Rotary Drive DFPD-20-RP-90-RD-F05 (DFPD-20-RP-90-RD-F05)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-30)
- Oilite Sleeve Bearings