Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 18 mm Bore, PK5
Mfr # AAM1825-30B
Zoro # G803672814
product price: $74.79
/pk 5, $14.96/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Bearing Type Sleeve
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM1825-30B
- Zoro # G803672814
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 25 mm |
Inside Diameter | 18 mm |
Bore Diameter | 18 mm |
Overall Length | 30 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 18 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 25 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16FOR-16FL C61 FLANGE PAD (W46-16-16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, H Series (VHC6-6EM)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 48 - with Inner ring, #NA4832 (NA4832)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (11W342)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- Oilite Sleeve Bearings