Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 18 mm Bore, PK5
Mfr # AAM1822-30B
Zoro # G503672572
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Metric
- Maximum Temperature 300 Degrees F
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM1822-30B
- Zoro # G503672572
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 18 mm |
Outside Diameter | 22 mm |
Overall Length | 30 mm |
Bore Diameter | 18 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Plain Bearing Material | Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 18 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 22 mm, Overall Length 30 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Pump Motor, 1/4 hp, 120V AC (817025-007)
- NATIONAL Small Bore Inch Seal, 472419 (472419)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-36AS)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121612)
- Oilite Plain Bearings