Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1/8 in Bore, PK10
Mfr # AA227-03B
Zoro # G803672616
product price: $13.25
/pk 10, $1.33/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA227-03B
- Zoro # G803672616
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Overall Length | 3/8 in |
Bore Diameter | 1/8 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1/4 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Urethane Spider, Tq 29 In-Lbs, JC16/MJC25 (JD16/25-92Y)
- TRITAN Roller Chain, 31.7mm, Single Strand (20B-1 OSL)
- COXREELS 3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-550)
- CHIEF Control Valve, 10 GPM, 1 Spool (220932)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-174)
- Oilite Plain Bearings