Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 16 mm Bore, PK10
Mfr # AAM1622-16B
Zoro # G803672661
product price: $62.85
/pk 10, $6.29/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Maximum Temperature 300 Degrees F
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM1622-16B
- Zoro # G803672661
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 22 mm |
Inside Diameter | 16 mm |
Overall Length | 16 mm |
Bore Diameter | 16 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 22 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 120VAC, 1/2" Size (P2LDX594ESNDDB53)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- FESTO Standards-Based Cylinder DSBC-32-250-PPSA-N3 (DSBC-32-250-PPSA-N3)
- DIXON Boss Ground Joint Spud, 3 in, MNPT, Iron (GM38)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF061012)
- Oilite Plain Bearings