Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 14 mm Bore, PK10
Mfr # AAM1418-22B
Zoro # G803672425
product price: $40.19
/pk 10, $4.02/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- System of Measurement Metric
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM1418-22B
- Zoro # G803672425
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 14 mm |
Outside Diameter | 18 mm |
Overall Length | 22 mm |
Bore Diameter | 14 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Plain Bearing Material | Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 18 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- NSK NSK 6207VV C3, 6200 Series Single Row Deep Groove Ball Bearing (6207VV C3)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- GATES XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs (XPB1900)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- DAYTON 3ZN19 UHMW-PE Sleeve Bearing (3ZN19)
- Oilite Sleeve Bearings