Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1/4 in Bore, PK10
Mfr # AA519-05B
Zoro # G503672206
product price: $27.55
/pk 10, $2.76/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Length 5/8 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA519-05B
- Zoro # G503672206
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Length | 5/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 5/8 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1/2 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS311)
- ARMSTRONG R42521-001 208/230V 1/5 Hp 1075 (R42521-001)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EXEP060808)
- Oilite Sleeve Bearings