Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1/4 in Bore, PK10
Mfr # AA335-06B
Zoro # G803672876
product price: $11.89
/pk 10, $1.19/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 5/16 in
- Length 5/8 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA335-06B
- Zoro # G803672876
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/16 in |
Length | 5/8 in |
Outside Diameter | 5/16 in |
Inside Diameter | 1/4 in |
Overall Length | 5/8 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/16 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-DC-B7 We Dc-B7 Dust Cap Assembly (312-DC-B7)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- SENQCIA ULTRA-MAX C2060H Ol Cp ASME/ANSI Dbl Pit Roller Chain Std Roller 1-1/2" Pit, PK5 (C2060UMOL)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Bearing, 1/2" I.D., 11/16" O.D., 1-1/2" L (EBCB081112)
- Oilite Plain Bearings