Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 12 mm Bore, PK10
Mfr # AAM1216-25B
Zoro # G503672756
product price: $48.95
/pk 10, $4.90/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Metric
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM1216-25B
- Zoro # G503672756
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 16 mm |
Inside Diameter | 12 mm |
Bore Diameter | 12 mm |
Overall Length | 25 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 16 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTFR16331)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 16 Ft Long (PBS14-20CB2)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90110)
- DAYTON BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (3GXA9)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- Oilite Sleeve Bearings