Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 12 mm Bore, PK10
Mfr # AAM1216-12B
Zoro # G503672763
product price: $37.95
/pk 10, $3.80/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- System of Measurement Metric
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM1216-12B
- Zoro # G503672763
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 16 mm |
Inside Diameter | 12 mm |
Overall Length | 12 mm |
Bore Diameter | 12 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 16 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-137-B Two-Piece Clamping Collar (G2SC-137-B)
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1" (L1901)
- BANDO TimingBelt, Synchro-Link, Neoprene, 225L075 (225L075G)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (EP050816)
- Oilite Sleeve Bearings