Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 12 mm Bore, PK10
Mfr # AAM1215-20B
Zoro # G503672770
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM1215-20B
- Zoro # G503672770
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 12 mm |
Outside Diameter | 15 mm |
Overall Length | 20 mm |
Bore Diameter | 12 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 12 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 15 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- SIOUX TOOLS SCREW M8 X 125 X 60 CAP SOC H (58551)
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- Oilite Sleeve Bearings