Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1/2 in Bore, PK5
Mfr # AA650-05B
Zoro # G803672029
product price: $17.39
/pk 5, $3.48/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA650-05B
- Zoro # G803672029
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 11/16 in |
Inside Diameter | 1/2 in |
Overall Length | 1 1/8 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11/16 in, Overall Length 1 1/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting (5YCJ8)
- CENTURY KIT-SEPARATE PARTS (1181A)
- DDS Shaft Seal, 60 x 80 x 7 mm., TCV, Fluoro Rubber (60807TCV)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (DPEF061008)
- Oilite Plain Bearings