Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1/2 in Bore, PK10
Mfr # AA744-05B
Zoro # G503671964
product price: $25.49
/pk 10, $2.55/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA744-05B
- Zoro # G503671964
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Bronze |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/4, PK3 (CB162018)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- BESTORQ BX142 Cogged Belt, 145 in Outside Length, 21/32 in Top Width, 1 Ribs (BX142)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPNWW)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- Oilite Plain Bearings