Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1/2 in Bore, PK10
Mfr # AA650-01B
Zoro # G803672289
product price: $20.39
/pk 10, $2.04/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Bearing Type Sleeve
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA650-01B
- Zoro # G803672289
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/2 in |
Overall Length | 1/2 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11/16 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- TITAN HD Motor Run Capacitor, 5 MFD, 370V, Oval (POC5A)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (EP162020)
- Oilite Plain Bearings