Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 in Bore, PK5
Mfr # AA1232-01B
Zoro # G803672678
product price: $21.29
/pk 5, $4.26/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- System of Measurement Inch
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1232-01B
- Zoro # G803672678
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Overall Length | 1/2 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod (288402)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- LUBRIPLATE Bio-Synxtreme Hf-68, 5 Gal Pail (L1022-060)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/4" L (EBCB162010)
- Oilite Sleeve Bearings