Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 in Bore, PK5
Mfr # AA1212-14B
Zoro # G503672718
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AA1212-14B
- Zoro # G503672718
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 1 1/4 in |
Inside Diameter | 1 in |
Overall Length | 3 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Overall Length 3 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 2" ID x 25 ft., White (FTH200-25-G)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- MILTON INDUSTRIES 3/8" NPT Female x 1/4" NPT Male Brass Adapter (653-2)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- DAYTON Sleeve Bearing, 3/8x5/8x1 L, PK3 (3FJK1)
- Oilite Plain Bearings