Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 in Bore, PK5
Mfr # AA1212-03B
Zoro # G803672531
product price: $73.59
/pk 5, $14.72/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- System of Measurement Inch
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1212-03B
- Zoro # G803672531
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Overall Length | 2 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/4 in, Overall Length 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod (288415)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- WEG WEG - 01536ET3E215T-W22, 15 HP, 3600 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (01536ET3E215T-W22)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/16, L 1 (CB172208)
- Oilite Sleeve Bearings