Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 1/2 in Bore, PK3
Mfr # AA1704-16B
Zoro # G803672593
product price: $28.55
/pk 3, $9.52/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Inch
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1704-16B
- Zoro # G803672593
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Inch |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309/C3, Single Row Ball Bearings (6309/C3)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-41)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- WEATHERHEAD Spacer Ring, 29338 (T-400-38)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- ZORO SELECT Sleeve Bearing, 60 mm Bore, PTFE Steel (ZUSAB-PB-224)
- Oilite Sleeve Bearings