Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 1/2 in Bore, PK3
Mfr # AA1704-08B
Zoro # G803672579
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 2 1/2 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AA1704-08B
- Zoro # G803672579
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 2 1/2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Inch |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- DODGE 2517 X 1-1/4-KW Taper Lock Bushing (2517X1-1/4 KWY 1/4X1/8)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 2" L (EBCB162016)
- Oilite Sleeve Bearings