Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 1/2 in Bore, PK3
Mfr # AA1704-03B
Zoro # G803672395
product price: $54.15
/pk 3, $18.05/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1704-03B
- Zoro # G803672395
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/2 in |
Overall Length | 1 3/4 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Overall Length 1 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZH-40-250-PPV-A (DZH-40-250-PPV-A)
- FESTO Plastic Tubing PUN-H-16X2, 5-BL (PUN-H-16X2,5-BL)
- POWERFLITE AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44-2)
- ACME AUTOMOTIVE 1/4Industrial Ball Swivel Ind Interchange (15-04BS)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- Oilite Plain Bearings