Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 1 1/2 in Bore, PK3
Mfr # AA1704-02B
Zoro # G503672398
product price: $65.29
/pk 3, $21.76/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 2 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1704-02B
- Zoro # G503672398
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/2 in |
Overall Length | 2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Standards | Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Option Card, 3 Relay Output (NO) (OPTB5)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, El (2047-8-8S)
- CLIMAX METAL PRODUCTS H2C-075-S Two-Piece Clamping Collar Recessed Screw (H2C-075-S)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081012)
- Oilite Sleeve Bearings