Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 9 mm Bore, PK5
Mfr # WS-0912-14MB
Zoro # G203672377
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9 mm
- Outside Dia. 12 mm
- Length 14 mm
- Material Plastic
- Max. Pv 2,711 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # WS-0912-14MB
- Zoro # G203672377
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 12 mm |
Length | 14 mm |
Outside Diameter | 12 mm |
Inside Diameter | 9 mm |
Bore Diameter | 9 mm |
Overall Length | 14 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,711 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
Number of Pieces | 1 |
Maximum Temperature | 180 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Standards | Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Plain Bearing Material | Acetal |
Maximum PV | 2,711 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 9 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 12 mm, Overall Length 14 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth (50B19F-1)
- TB WOODS G-Flex Grid Coupling, 1050T Grid (1050G)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Steel (D2F3)
- REELCRAFT Spring Case Gasket (S260069)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- DAYTON Sleeve Bearing, 7/16x9/16x1 1/4 L, PK3 (3FJK5)
- Oilite Plain Bearings