Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 7/16 in Bore, PK5
Mfr # WS-0709-04B
Zoro # G203672742
product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Length 1/2 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0709-04B
- Zoro # G203672742
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Length | 1/2 in |
Inside Diameter | 7/16 in |
Outside Diameter | 9/16 in |
Overall Length | 1/2 in |
Bore Diameter | 7/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Reach Certified, RoHS Certified |
Maximum Temperature | 180 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 2,700 lb/sq in-fpm |
Plain Bearing Material | Acetal |
Description
Sleeve Bearing, Bore Diameter 7/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 9/16 in, Overall Length 1/2 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron (ZX-R730G10)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SRF-12)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/2" L (EBCB162012)
- Oilite Sleeve Bearings