Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 6 mm Bore, PK10
Mfr # WS-0612-10MB
Zoro # G503672435
product price: $60.19
/pk 10, $6.02/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 12 mm
- Length 10 mm
- Material Plastic
- Max. Pv 2,711 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0612-10MB
- Zoro # G503672435
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 12 mm |
Length | 10 mm |
Inside Diameter | 6 mm |
Outside Diameter | 12 mm |
Overall Length | 10 mm |
Bore Diameter | 6 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,711 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
System of Measurement | Metric |
Maximum Temperature | 180 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -40 Degrees F |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Maximum PV | 2,711 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 6 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 12 mm, Overall Length 10 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40B14F-3/4)
- CONRADER Pressure Relief Valve, Brass Ball (0943P-CE-275)
- CONTINENTAL CONTITECH 10X900 Auto V-Belt V-Belts, 10X900 (10X900)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- Oilite Plain Bearings