Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 5/8 in Bore, PK5
Mfr # WS-1014-08B
Zoro # G803672821
product price: $66.29
/pk 5, $13.26/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 1 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-1014-08B
- Zoro # G803672821
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 1 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | White |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Flange Type | Non-Flanged |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 2,700 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4458)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF84)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- Oilite Plain Bearings