Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 5/16 in Bore, PK10
Mfr # WS-0508-03B
Zoro # G003672461
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Length 3/8 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0508-03B
- Zoro # G003672461
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 5/16 in |
Overall Length | 3/8 in |
Bore Diameter | 5/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -40 Degrees F |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Acetal |
Maximum PV | 2,700 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B81 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (3X645)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 2 In, Alum (QCL-32-A)
- AIGNEP USA Tube Union, 4mm Tube Sz, Brass, PK5 (50040N-4-PK5)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- Oilite Plain Bearings