Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 3/4 in Bore, PK10
Mfr # WS-1216-06B
Zoro # G003672782
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 3/4 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-1216-06B
- Zoro # G003672782
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Reach Certified, RoHS Certified |
Bearing Type | Sleeve |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Acetal |
Flange Type | Non-Flanged |
Maximum PV | 2,700 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Overall Length 3/4 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- KEYSCO TOOLS Threaded Adaptr For 77081/77076, 3/4" NPT (77771)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (J4-4CBO)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- DAYTON Sleeve Bearing, 1/2x5/8x3/4 L, PK3 (3FJL3)
- Oilite Sleeve Bearings