Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 3/16 in Bore, PK10
Mfr # WS-0305-04B
Zoro # G003672515
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/2 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0305-04B
- Zoro # G003672515
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/2 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 1/2 in |
Bore Diameter | 3/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Color | White |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Acetal |
Maximum PV | 2,700 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/16 in, Overall Length 1/2 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN SphericalPlain, 20mmBore, 12mmW, Maint.Free (GE 20C)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- Oilite Sleeve Bearings