Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 30 mm Bore, PK10
Mfr # WS-3040-40MB
Zoro # G603672465
product price: $582.99
/pk 10, $58.30/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 40 mm
- Length 40 mm
- Material Plastic
- Max. Pv 2,711 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-3040-40MB
- Zoro # G603672465
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 40 mm |
Length | 40 mm |
Outside Diameter | 40 mm |
Inside Diameter | 30 mm |
Overall Length | 40 mm |
Bore Diameter | 30 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,711 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
Number of Pieces | 1 |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Metric |
Maximum Temperature | 180 Degrees F |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Maximum PV | 2,711 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 30 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 40 mm, Overall Length 40 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- CHIEF Selector Valve, Two-Position, 30 GPM (220937)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- SPEEDAIRE Needle Holder (TTRB44204K47G)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- Oilite Sleeve Bearings