Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 20 mm Bore
Mfr # WS-2026-30MB
Zoro # G503672596
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 26 mm
- Length 30 mm
- Material Plastic
- Max. Pv 2,711 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # WS-2026-30MB
- Zoro # G503672596
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 26 mm |
Length | 30 mm |
Inside Diameter | 20 mm |
Outside Diameter | 26 mm |
Overall Length | 30 mm |
Bore Diameter | 20 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,711 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
Bearing Type | Sleeve |
Minimum Temperature | -40 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 180 Degrees F |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 2,711 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Acetal |
Description
Sleeve Bearing, Bore Diameter 20 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 26 mm, Overall Length 30 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6520, Suction, 10 micron (ZX-SF6520)
- NATIONAL Small Bore Metric Seals, 11X26X7-RLS35-S (11X26X7-RLS35-S)
- BROWNING Split Taper Bushings-600 (P2 1-11/16)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182416)
- Oilite Sleeve Bearings