Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 1/8 in Bore, PK10
Mfr # WS-0204-03B
Zoro # G803672623
product price: $108.99
/pk 10, $10.90/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/2 in
- Length 3/8 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0204-03B
- Zoro # G803672623
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Inside Diameter | 1/8 in |
Outside Diameter | 1/2 in |
Overall Length | 3/8 in |
Bore Diameter | 1/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Color | White |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Maximum PV | 2,700 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- JASON INDUSTRIAL 1/2X31 Kevlar V-Belt (MXV4-310)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- Oilite Sleeve Bearings