Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 12 mm Bore, PK3
Mfr # WS-1218-20MB
Zoro # G503672367
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 18 mm
- Length 20 mm
- Material Plastic
- Max. Pv 2,711 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # WS-1218-20MB
- Zoro # G503672367
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 18 mm |
Length | 20 mm |
Outside Diameter | 18 mm |
Inside Diameter | 12 mm |
Bore Diameter | 12 mm |
Overall Length | 20 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,711 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 180 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 2,711 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Acetal |
Description
Sleeve Bearing, Bore Diameter 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 18 mm, Overall Length 20 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1002-20FP)
- CARLISLE Belt, 5L460 (5L460)
- ENERPAC High Pressure Fitting, Elbow, 10,000 Psi Maximum Operating Pressure, Connection From 14 Nptf To (FZ1638)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-119)
- Oilite Sleeve Bearings