Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 1/2 in Bore, PK5
Mfr # WS-0812-08B
Zoro # G803672562
product price: $62.25
/pk 5, $12.45/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0812-08B
- Zoro # G803672562
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Bore Diameter | 1/2 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Color | White |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Maximum Temperature | 180 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Acetal |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 2,700 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6772170)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-3/4 (CB202422)
- Oilite Plain Bearings