Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 1/2 in Bore, PK10
Mfr # WS-0810-03B
Zoro # G003672669
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 3/8 in
- Material Plastic
- Max. Pv 2,700 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-0810-03B
- Zoro # G003672669
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Overall Length | 3/8 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,700 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | White |
Number of Pieces | 1 |
Maximum Temperature | 180 Degrees F |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 2,700 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Acetal, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Heavy Duty Silicone Lubricant, 7.5 Oz. (05074)
- A & I PRODUCTS K Micro Rib, 52.63" Outside Length, 52" Pitch Length (A-520K8)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator, 3/4 in PTF Port, 212 SCFM Flow Rate (B74G-6MG-MB)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (EP101412)
- Oilite Sleeve Bearings