Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Acetal, 10 mm Bore, PK10
Mfr # WS-1016-16MB
Zoro # G403672399
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 10 mm
- Outside Dia. 16 mm
- Length 16 mm
- Material Plastic
- Max. Pv 2,711 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # WS-1016-16MB
- Zoro # G403672399
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 16 mm |
Length | 16 mm |
Inside Diameter | 10 mm |
Outside Diameter | 16 mm |
Bore Diameter | 10 mm |
Overall Length | 16 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 2,711 lb/sq in-fpm |
Color | White |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Bearing Type | Sleeve |
System of Measurement | Metric |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 180 Degrees F |
Maximum PV | 2,711 lb/sq in-fpm |
Plain Bearing Material | Acetal |
Standards | Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 10 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 16 mm, Overall Length 16 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-460/3)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- NTN Radial Bearing, Double Seal, 30mm Bore (6206LLUC3/L627)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1067)
- Oilite Plain Bearings