Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 5/8 in Bore, PK10
Mfr # SOA832-05B
Zoro # G503672329
product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 1 1/2 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOA832-05B
- Zoro # G503672329
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 1 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Overall Length | 1 1/2 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Number of Pieces | 1 |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -15 Degrees F |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Plain Bearing Material | Iron-Copper |
Flange Type | Non-Flanged |
Material Grade | SAE 863 |
Maximum PV | 35,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/8" NPT (GSVU 04-02)
- BESTORQ B1 John Deere R92 (Belt, Deck 63 5/8" outside DimensionS/N 360001-377) belt, A61K (A61K)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-24)
- Oilite Sleeve Bearings