Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 3/8 in Bore, PK10
Mfr # VSPS-0607.5-06B
Zoro # G503672626
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/4 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VSPS-0607.5-06B
- Zoro # G503672626
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -400 Degrees F |
Bearing Type | Sleeve |
Maximum PV | 300,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Vespel SP-21 |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Check Valve 2” (AB-30003)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- GENERAL PUMP Hose Reel Cart, for 150,300,450 ft. (2100465)
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- Oilite Plain Bearings