Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 3/8 in Bore, PK10
Mfr # SOA507-05B
Zoro # G803672159
product price: $19.39
/pk 10, $1.94/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 5/8 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOA507-05B
- Zoro # G803672159
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 5/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Overall Length | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Number of Pieces | 1 |
Minimum Temperature | -15 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Material Grade | SAE 863 |
Plain Bearing Material | Iron-Copper |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Maximum PV | 35,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1/2 in, Overall Length 5/8 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- WYCO Vibrator Flexible Shaft, 7FtLx1-3/16inW (W989-507)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (B5016X1-3/16 KWY 1/4X1/8)
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In (AS2211F-N01-03SA)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101216)
- Oilite Plain Bearings