Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 3/4 in Bore, PK10
Mfr # SOA1043-B
Zoro # G503672343
product price: $82.65
/pk 10, $8.27/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 1/4 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOA1043-B
- Zoro # G503672343
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 1/4 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Overall Length | 1 1/4 in |
Bore Diameter | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Minimum Temperature | -15 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Plain Bearing Material | Iron-Copper |
Material Grade | SAE 863 |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Maximum PV | 35,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 in, Overall Length 1 1/4 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- TRITAN Taper-Lock Bushing, 1-1/8in.Bore dia. (1610 X 1-1/8)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- CLIMAX METAL PRODUCTS C193M-22 Metric Keyless Locking Assembly (C193M-22)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1/2, PK3 (EF101408)
- Oilite Sleeve Bearings