Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 1/4 in Bore, PK3
Mfr # VSPS-0406-02B
Zoro # G503672749
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/4 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VSPS-0406-02B
- Zoro # G503672749
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 1/4 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -400 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Maximum PV | 300,000 lb/sq in-fpm |
Plain Bearing Material | Vespel SP-21 |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- CHICAGO DIE CASTING PULLEY 1-3/4X5/8"" (175A6)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101612)
- Oilite Plain Bearings