Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 1/2 in Bore, Vespel SP-21
Mfr # VSPS-0809.5-04B
Zoro # G803672784
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 1/2 in
- Material Plastic
- Max. Pv 300,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VSPS-0809.5-04B
- Zoro # G803672784
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 300,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -400 Degrees F |
Bearing Type | Sleeve |
Maximum PV | 300,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Vespel SP-21 |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -400 Degrees F, Outside Diameter 5/8 in, Overall Length 1/2 in, Plain Bearing Material Vespel SP-21, System of Measurement Inch, Color Black, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO PBCM-BE-100 Pillow Block Bearing (PBCM-BE-100)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P2F)
- FESTO Compact Cylinder ADN-32-50-I-P-A (ADN-32-50-I-P-A)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-22)
- Oilite Plain Bearings