Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 1/2 in Bore, PK10
Mfr # SOA744-04B
Zoro # G003672232
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Bearing Type Sleeve
- System of Measurement Inch
- Minimum Temperature -15 Degrees F
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOA744-04B
- Zoro # G003672232
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 3/4 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -15 Degrees F |
Maximum Temperature | 300 Degrees F |
Maximum PV | 35,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Material Grade | SAE 863 |
Plain Bearing Material | Iron-Copper |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 11.3 cu in/rev, 2 Bolt (101-1029)
- COXREELS Hose Reel, 1/2 in Hose Dia., 35 ft. Length, 300 psi (EN-N-435)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- NTN Insert Ball Bearing, Bore Dia. 1-1/2 In (SUC208-24FG1)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EXEF081006)
- Oilite Sleeve Bearings