Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 1/2 in Bore, PK10
Mfr # SOA744-03B
Zoro # G803672210
product price: $32.59
/pk 10, $3.26/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Minimum Temperature -15 Degrees F
- Bearing Type Sleeve
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOA744-03B
- Zoro # G803672210
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Overall Length | 1 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Material Grade | SAE 863 |
Flange Type | Non-Flanged |
Maximum PV | 35,000 lb/sq in-fpm |
Plain Bearing Material | Iron-Copper |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 46 (87134)
- INGERSOLL-RAND Air Compressor Pump, 10 hp, 15 hp, 2 Stage, 2.5 qt Oil Capacity, 2 Cylinder (7100)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (3FCZ7)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (EP101224)
- Oilite Sleeve Bearings