Shop All Sleeve Bearings
Oilite
Sleeve Bearing, 1 1/2 in Bore, PK5
Mfr # SOA1704-15B
Zoro # G003671877
product price: $63.25
/pk 5, $12.65/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 1 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOA1704-15B
- Zoro # G003671877
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 1 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Bore Diameter | 1 1/2 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Plain Bearing Material | Iron-Copper |
Flange Type | Non-Flanged |
Material Grade | SAE 863 |
Maximum PV | 35,000 lb/sq in-fpm |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/4 in, Overall Length 1 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPF-0806)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE09)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1065)
- Oilite Plain Bearings